Kraloy 165090 Type B Liquidtight Non-Metallic Flexible Conduit 1-Inch x 500-ft Reel Kwikflex®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kraloy 165090 Type B Liquidtight Non-Metallic Flexible Conduit 1-Inch x 500-ft Reel Kwikflex®

SKU: 252205
Kraloy Kwikflex® Type B Liquid-tight non-metallic flexible conduit has trade size of 1-Inch. This 500-ft conduit is ideal for HVAC connections, refrigeration equipment, food processing equipment, marine use, robotics, motor hook-ups, greenhouses/gardens, chemical processing plants as well as industrial instrumentation and control. It comes in reel. Conduit is UL listed and CSA certified.
  • Trade size of 1-Inch
  • Has length of 500-ft
  • Comes in gray color

Overview

Kraloy Kwikflex® Type B Liquid-tight non-metallic flexible conduit has trade size of 1-Inch. This 500-ft conduit is ideal for HVAC connections, refrigeration equipment, food processing equipment, marine use, robotics, motor hook-ups, greenhouses/gardens, chemical processing plants as well as industrial instrumentation and control. It comes in reel. Conduit is UL listed and CSA certified.

Specifications

GTIN
00622454127050
UNSPSC
39131706
Energy Star Flag
No
RoHS Flag
Not Applicable to this product
Degree of Protection
No
Country Of Origin
United States of America
Manufacturer Part Number
165090
Manufacturer Name
Kraloy Fittings
UPC
62245412705
Made In America
Yes
Item Name
Liquidtight Non-Metallic Flexible Conduit
Type
Type B
Finish
No
Brand Name
Kraloy
Color
Gray
Length
500
Standards
UL Listed, CSA Certified
Trade Size
1 Inch
Sub Brand
Kwikflex®
Schedule
No
Packing Type
Reel

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.