Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kraloy 089056 PVC 90-Degree Stub Down Fitting 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kraloy 089056 PVC 90-Degree Stub Down Fitting 3/4-Inch

SKU: 401184
Kraloy 90-Degree Stub down fitting with Kwikon x Kwikon connection, has trade size of 3/4-Inch. It is made of PVC for enhanced durability.
  • Kwikon x Kwikon connection
  • Features PVC construction
  • Trade size of 3/4-Inch

Overview

Kraloy 90-Degree Stub down fitting with Kwikon x Kwikon connection, has trade size of 3/4-Inch. It is made of PVC for enhanced durability.

Specifications

Material
PVC
Item Name
90 Degree Stub Down Fitting
Fitting Type
No
Energy Star Flag
No
Country Of Origin
Canada
Made In America
Yes
RoHS Flag
Not Applicable to this product
GTIN
00622454334519
Trade Size
3/4 Inch
UNSPSC
39131700
UPC
62245433451
Manufacturer Name
Kraloy Fittings
Manufacturer Part Number
089056
Brand Name
Kraloy
Connection Type
Kwikon® x Kwikon®
Degree of Protection
No
Schedule
No
Finish
No
Insulation Material
No
Thread Size
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.