Tour  

Kraloy 078308 PVC Service Entrance Fitting 2-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kraloy 078308 PVC Service Entrance Fitting 2-1/2-Inch

SKU: 252262
Kraloy Service entrance fitting of trade size 2-1/2-inches, features PVC construction. It measures 12.4-Inch x 7.5-Inch x 6.06-Inch.
  • Trade size of 2-1/2-inches
  • Features PVC construction
  • Measures 12.4-Inch x 7.5-Inch x 6.06-Inch

Overview

Kraloy Service entrance fitting of trade size 2-1/2-inches, features PVC construction. It measures 12.4-Inch x 7.5-Inch x 6.06-Inch.

Specifications

Trade Size
2-1/2 Inch
Fitting Type
Entrance Cap
GTIN
00622454783089
Material
PVC
Energy Star Flag
No
Country Of Origin
Canada
Made In America
Yes
RoHS Flag
Not Applicable to this product
UNSPSC
39131708
Manufacturer Part Number
078308
Length
12.4
UPC
62245478308
Manufacturer Name
Kraloy Fittings
Brand Name
Kraloy
Dimensions
7.5 Inch Width x 6.06 Inch Height
Finish
No
Insulation Material
No
Item Name
Service Entrance Fitting

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.