Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kohler 20RESD Standby Generator 3600 RPM at 60-Hz 3000 RPM at 50-Hz 18-Kilo-Watt/18 KVA (NG) 20-Kilo-Watt/20 KVA (LPG) Aluminum Enclosure

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kohler 20RESD Standby Generator 3600 RPM at 60-Hz 3000 RPM at 50-Hz 18-Kilo-Watt/18 KVA (NG) 20-Kilo-Watt/20 KVA (LPG) Aluminum Enclosure

SKU: 421873
Kohler Standby generator provides advanced voltage and frequency regulation with ultra low levels of harmonic distortion for excellent generator power quality to protect your valuable electronics. This 1-Phase generator operates at voltage rating of 120/240-Volts and current rating of 75-Amps natural gas, 83.3-Amps LPG. It uses exclusive PowerBoost™ technology to provide excellent starting power. Generator provides smooth performance with ease installation. Standby generator is UL/cUL listed, CSA certified and meets ISO standards.
  • Power is quickly and reliably restored to your home using Kohler generators
  • Extraordinary reliability
  • PowerBoost™ technology

Overview

Kohler Standby generator provides advanced voltage and frequency regulation with ultra low levels of harmonic distortion for excellent generator power quality to protect your valuable electronics. This 1-Phase generator operates at voltage rating of 120/240-Volts and current rating of 75-Amps natural gas, 83.3-Amps LPG. It uses exclusive PowerBoost™ technology to provide excellent starting power. Generator provides smooth performance with ease installation. Standby generator is UL/cUL listed, CSA certified and meets ISO standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Fuel Type
Natural Gas, Liquid Propane
Fuel Consumption
281 CFH at 100% Load (60 Hz) and 225 CFH at 100% Load (50 Hz) Natural Gas, 136 CFH at 100% Load (60 Hz) and 102 CFH at 100% Load (50 Hz) LPG
UNSPSC
41113630
Standards
UL 2200/cUL Listed, CSA Certified, ISO 9001
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Voltage Rating
120/240 Volt
Compression Ratio
8.8:1
Manufacturer Name
Kohler
Manufacturer Part Number
20RESD
Amperage Rating
83.3 Amp (LPG), 75 Amp (NG)
Finish
No
Frequency Rating
50/60 Hz
Speed Rating
3000 RPM at 50 Hz, 3600 RPM at 60 Hz
Size
47.9 Inch Length x 28.8 Inch Width x 31.6 Inch Height
Power Rating
20 Kilo-Watt/20 KVA (LP), 18 Kilo-Watt/18 KVA (NG)
Phase
1
Item Name
Standby Generator
Material
Aluminum Enclosure
Control Type
RDC2 Digital Controller
Brand Name
Kohler

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.