Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Knipex 95-18-165-SBA Insulated Cable Shear 6-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Knipex 95-18-165-SBA Insulated Cable Shear 6-1/2-Inch

SKU: 441702
Knipex Insulated cable shear has jaw with a capacity to cut 19/32-Inch Dia copper cable and 1-31/32-Sq-Inch copper cable. It has insulated handle with multi-component grips. Cable shear with an overall length of 6-1/2-inches, accommodates 1/0-AWG wires. It has tool steel, forged, oil-hardened steel construction for added strength. It is suitable for cutting copper and aluminum cables, single and multiple wire. Self-locking cable shear meets IEC 60900 DIN EN 60900 and VDE standards.
  • Has precision ground, hardened blades
  • Ensures clean and smooth cut without crushing and deformation
  • Assures easy cutting with 1-hand operation
  • Pinch guard avoids operator fingers being pinched
  • Has adjustable bolted joint, self locking

Overview

Knipex Insulated cable shear has jaw with a capacity to cut 19/32-Inch Dia copper cable and 1-31/32-Sq-Inch copper cable. It has insulated handle with multi-component grips. Cable shear with an overall length of 6-1/2-inches, accommodates 1/0-AWG wires. It has tool steel, forged, oil-hardened steel construction for added strength. It is suitable for cutting copper and aluminum cables, single and multiple wire. Self-locking cable shear meets IEC 60900 DIN EN 60900 and VDE standards.

Specifications

Overall Length
6.5
Side Cutter
No
Nose Type
No
Type
Insulated
Material
Tool Steel, Forged, Oil-Hardened Steel
Energy Star Flag
No
GTIN
00843221001360
Standards
IEC 60900 DIN EN 60900, VDE Tested
UNSPSC
27112100
Manufacturer Name
Knipex
Brand Name
Knipex
UPC
84322100136
Manufacturer Part Number
95-18-165-SBA
Finish
No
For Use With
Cutting Copper and Aluminum Cables, Single and Multiple Wire
Handle Type
Insulated with Multi-Component Grip
Item Name
Cable Shear
Jaw Capacity
19/32 Inch Dia Copper Cable, 1-31/32 Sq-Inch Copper Cable
Color Code
No
Drive Size
No
Drive Type
No
Shank Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.