Knipex 87-01-150 61 HRC Cut Self-Locking Heightech Tongue and Groove Plier 6-Inch Cobra®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Knipex 87-01-150 61 HRC Cut Self-Locking Heightech Tongue and Groove Plier 6-Inch Cobra®

SKU: 292465
Knipex Cobra® Self locking tongue and groove plier can be adjusted easily with a touch of button. This plier provides fine adjustments for various sized workpieces. The plier with less hand force, does not slip on the work piece. It has special hardened teeth for hardening 61 HRC approximately. Plier with box-joint design, ensures high stability. It has pinch guard for protecting user's fingers from getting pinched off. The plier with a length of 6-inches, has forged chrome vanadium electric steel construction for added strength and durability.
  • Has comfortable gripping position
  • Ensures reliable catching of the hinge bolt
  • Has chrome vanadium electric steel, forged and multi-stage oil-hardened

Overview

Knipex Cobra® Self locking tongue and groove plier can be adjusted easily with a touch of button. This plier provides fine adjustments for various sized workpieces. The plier with less hand force, does not slip on the work piece. It has special hardened teeth for hardening 61 HRC approximately. Plier with box-joint design, ensures high stability. It has pinch guard for protecting user's fingers from getting pinched off. The plier with a length of 6-inches, has forged chrome vanadium electric steel construction for added strength and durability.

Specifications

Type
Self-Locking, Heightech
Item Name
Tongue and Groove Plier
Jaw Capacity
1-1/4 Inch Pipe, 1-3/16 Inch Nut
Jaw Type
No
Nose Type
No
Material
Forged Chrome Vanadium Electric Steel
Sub Brand
Cobra®
Overall Length
6
Side Cutter
No
UNSPSC
27112100
Number of Adjustments
11.0000
UPC
84322100310
Manufacturer Name
Knipex
Manufacturer Part Number
87-01-150
Handle Type
Non-Slip Grip
Energy Star Flag
No
Handle Material
Plastic Coated
Brand Name
Knipex
Cutting Edge
61 HRC
Finish
Gray Atramentized
Color Code
No
Drive Size
No
Drive Type
No
Shank Type
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.