Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Knipex 09-02-240-SBA High Leverage American Style Lineman's Plier 9-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Knipex 09-02-240-SBA High Leverage American Style Lineman's Plier 9-1/2-Inch

SKU: 113206
Knipex High leverage lineman's plier features jaw of size 1-9/16-Inch x 1-5/8-Inch. It has capacity to cut 3/16-Inch medium/hard and 1/8-Inch hard wires. This 9-1/2-Inch plier features vanadium electric steel construction and black atramentized finish. It has ergonomically optimized handle shape for firm contact to hand and fatigue reducing operation. This plier with tip width of 0.37-Inch, features cross-hatched, knurled gripping zone for firm gripping and pulling.
  • High transmission ratio for easy cutting
  • Requires 50 % less effort compared with conventional combination pliers
  • Solid construction for heaviest strain
  • Additional gripping zone below the joint for powerful leverage and pressing performance
  • Comes with cutting edges for soft and hard wire
  • Cutting edges additionally induction hardened, cutting edge hardness approximately 64 HRC

Overview

Knipex High leverage lineman's plier features jaw of size 1-9/16-Inch x 1-5/8-Inch. It has capacity to cut 3/16-Inch medium/hard and 1/8-Inch hard wires. This 9-1/2-Inch plier features vanadium electric steel construction and black atramentized finish. It has ergonomically optimized handle shape for firm contact to hand and fatigue reducing operation. This plier with tip width of 0.37-Inch, features cross-hatched, knurled gripping zone for firm gripping and pulling.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Jaw Width
1.625
Nose Type
No
Jaw Type
No
UNSPSC
27112100
UPC
84322100046
Item Name
Lineman's Plier
Jaw Length
1.5625
Type
High Leverage, American Style
Manufacturer Name
Knipex
Standards
DIN ISO 5746
Manufacturer Part Number
09-02-240-SBA
Material
Vanadium Electric Steel
Overall Length
9.5
Side Cutter
No
Jaw Capacity
3/16 Inch Medium/Hard, 1/8 Inch Hard
Energy Star Flag
No
Brand Name
Knipex
Finish
Black Atramentized Plier and Polished Head
Handle Type
Comfort, Multi-Component Grip
Cutting Edge
64 HRC
sku
113206
Drive Size
No
Shank Type
No
Color Code
No
Drive Type
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.