Tour  

Klein Tools VDV526-052 Continuity Tester LAN Scout Jr.

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools VDV526-052 Continuity Tester LAN Scout Jr.

SKU: 28237
Klein Tools LAN Scout Jr. Continuity tester is suitable for testing twisted pair data wiring connections. The easy-to-use continuity tester has dual function button. It has large LCD display for easy identification. The rubber-molded tester comes with self-storing remote. Continuity tester is CE certified.
  • Dual function button operates test functions and tone generator
  • Rubber molding for comfort
  • Self-storing remote for added convenience

Overview

Klein Tools LAN Scout Jr. Continuity tester is suitable for testing twisted pair data wiring connections. The easy-to-use continuity tester has dual function button. It has large LCD display for easy identification. The rubber-molded tester comes with self-storing remote. Continuity tester is CE certified.

Specifications

Finish
No
Legend Color
No
Country Of Origin
China
UNSPSC
41113600
RoHS Flag
Under review (by manufacturer)
Display
LCD
Energy Star Flag
No
Degree of Protection
No
GTIN
00092644580840
UPC
09264458084
Manufacturer Name
Klein Tools
Manufacturer Part Number
VDV526-052
Brand Name
Klein Tools
Item Name
Continuity Tester
Size
2-19/64 Inch Width x 1-7/64 Inch Depth x 4-39/64 Inch Height
Sub Brand
LAN Scout Jr.
Standards
CE Marked
Is PFA Discontinued
No
Leaf Node Search
Circuit Testers & Tracers
Category Level One Search
Tools
Category Level Two Search
Electrical Measuring & Testing
Category Level Three Search
Circuit Testers & Tracers

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.