Klein Tools VDV501-823 2 Tester Kit Includes (1) Scout® Pro 2 Tester (1) Self-Storing Remote (5) LanMap™ RJ-45 Location Remotes (5) CoaxMap™ F-Connector Location Remotes (1) Coax Barrel F-Adapter Manual And (9) Volt Battery Tester (VDV501-

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools VDV501-823 2 Tester Kit Includes (1) Scout® Pro 2 Tester (1) Self-Storing Remote (5) LanMap™ RJ-45 Location Remotes (5) CoaxMap™ F-Connector Location Remotes (1) Coax Barrel F-Adapter Manual And (9) Volt Battery Tester (VDV501-

SKU: 320541
Klein Tools Scout® Pro 2 Tester kit includes 1 Scout® Pro 2-tester, 1 self-storing remote, 5 LanMap™ RJ45 location remotes, 5 CoaxMap™ F-connector location remotes, 1 coax barrel F adapter, manual, 9-Volt battery, tester (VDV501-098), five LanMap™ location remotes, five CoaxMap™ location remotes and F-adapter. It has LCD display. It measures 6.3-Inch x 1.38-Inch x 2.75-Inch. The tester kit features trace cables, wire pairs and individual conductor wires with the tone generator. It is compatible with Test-n-Map™ remotes that test, map and ID multiple cable runs in a single step. It is ideal for testing RJ-45 8-wire cables, RJ-11/12 6-wire cables, F-connector coaxial cables, continuity testing, TIA-568A/B and crossover/uplink. It is perfect for detecting open faults, short faults, miswires and split pairs. Kit offers multiple-style tone generator, low battery indicator, voltage warning, shield detection and auto power OFF.
  • Can test voice (RJ11/12), data (RJ45) and video (F-connector) coax connections
  • Uses 5 LanMap™ and 5 CoaxMap™ location remotes to identify cable runs
  • Test for open, short, miswire or split-pair faults
  • Provides continuity, miswire detection, open fault detection, short fault detection, split pairs detection and shield detection
  • Suitable for cable testing

Overview

Klein Tools Scout® Pro 2 Tester kit includes 1 Scout® Pro 2-tester, 1 self-storing remote, 5 LanMap™ RJ45 location remotes, 5 CoaxMap™ F-connector location remotes, 1 coax barrel F adapter, manual, 9-Volt battery, tester (VDV501-098), five LanMap™ location remotes, five CoaxMap™ location remotes and F-adapter. It has LCD display. It measures 6.3-Inch x 1.38-Inch x 2.75-Inch. The tester kit features trace cables, wire pairs and individual conductor wires with the tone generator. It is compatible with Test-n-Map™ remotes that test, map and ID multiple cable runs in a single step. It is ideal for testing RJ-45 8-wire cables, RJ-11/12 6-wire cables, F-connector coaxial cables, continuity testing, TIA-568A/B and crossover/uplink. It is perfect for detecting open faults, short faults, miswires and split pairs. Kit offers multiple-style tone generator, low battery indicator, voltage warning, shield detection and auto power OFF.

Specifications

Finish
No
Legend Color
No
Country Of Origin
China
UNSPSC
41113740
RoHS Flag
Under review (by manufacturer)
Display
LCD
Energy Star Flag
No
Degree of Protection
No
GTIN
00092644581960
UPC
09264458196
Manufacturer Name
Klein Tools
Manufacturer Part Number
VDV501-823
Temperature Rating
32 to 122 deg F
Brand Name
Klein Tools
Dimensions
6.3 Inch Width x 1.38 Inch Depth x 2.75 Inch Height
Includes
(1) Scout® Pro 2 Tester, (1) Self-Storing Remote, (5) LanMap™ RJ-45 Location Remotes, (5) CoaxMap™ F-Connector Location Remotes, (1) Coax Barrel F-Adapter, Manual and (9) Volt Battery, Tester (VDV501-098), (5) LanMap™ Location Remotes, (5) CoaxMap™ Location Remotes, F-Adapter (Female to Female)
Item Name
2 Tester Kit
Sub Brand
Scout® Pro

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.