Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools VDV226-107 Compact Ratcheting Modular Crimper 28-22-AWG 5-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools VDV226-107 Compact Ratcheting Modular Crimper 28-22-AWG 5-1/4-Inch

SKU: 191156
Klein Tools Compact ratcheting modular crimper has cable crimping capacity of 28 - 22-AWG. It easily cuts and strips Cat 6, Cat 5e, Cat 3 as well as flat-satin voice cables. Compact, ergonomic design of this crimper supports natural, 1-hand operation. Heavy-duty ratchet confirms complete termination. Direct lateral crimp action ensures even, precise contact termination across all pins. It comes with connector wiring diagrams for quick reference.
  • Cuts, strips and crimps data and voice cables
  • Cuts and strips Cat 6, Cat 5e, Cat 3 and flat-satin voice cables
  • Crimps 6- and 8-position modular connectors (RJ11, RJ12, RJ45)

Overview

Klein Tools Compact ratcheting modular crimper has cable crimping capacity of 28 - 22-AWG. It easily cuts and strips Cat 6, Cat 5e, Cat 3 as well as flat-satin voice cables. Compact, ergonomic design of this crimper supports natural, 1-hand operation. Heavy-duty ratchet confirms complete termination. Direct lateral crimp action ensures even, precise contact termination across all pins. It comes with connector wiring diagrams for quick reference.

Specifications

Packing Type
No
Color
Yellow/Black
Type
Compact
Crimping Capacity
28-22 AWG
Country Of Origin
Taiwan, Republic of China
GTIN
00092644582097
Length
5.25
UNSPSC
43222814
Energy Star Flag
No
RoHS Flag
Under review (by manufacturer)
Item Name
Ratcheting Modular Crimper
Manufacturer Part Number
VDV226-107
Manufacturer Name
Klein Tools
UPC
09264458209
Brand Name
Klein Tools
Cable Type
No
Insulation Material
No
Is PFA Discontinued
No
Leaf Node Search
Crimping Tools
Category Level One Search
Tools
Category Level Two Search
Hand Tools
Category Level Three Search
Crimping Tools

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.