Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools NCVT-3 Non-Contact Voltage Tester Flashlight 12 - 1000-Volt AC CAT IV 1000-Volt Safety

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools NCVT-3 Non-Contact Voltage Tester Flashlight 12 - 1000-Volt AC CAT IV 1000-Volt Safety

SKU: 369344
Klein Tools Non-contact voltage tester flashlight is suitable for indoor/outdoor applications. This voltage sensor detects 12 - 1000-Volt AC and indicates the presence of voltage with both visual and audible signals. It measures 5-53/64-Inch x 23/32-Inch x 1-5/32-Inch. This tester withstands temperature rating of 14 to 122 deg F.
  • Provides non-contact detection of AC voltage
  • Bright flashlight illuminates work area and may be used independent of voltage detection function
  • Visual LED bar graph indicates the presence of voltage - higher the voltage sensed or closer to the voltage source results in the more LEDs light up
  • Bar graph visual voltage indicator utilizes up to five vibrant LEDs for easy interpretation/viewing
  • Auto power OFF conserves and extends battery life
  • Screw-thread battery cap with O-ring ensures protection against dust and water ingress

Overview

Klein Tools Non-contact voltage tester flashlight is suitable for indoor/outdoor applications. This voltage sensor detects 12 - 1000-Volt AC and indicates the presence of voltage with both visual and audible signals. It measures 5-53/64-Inch x 23/32-Inch x 1-5/32-Inch. This tester withstands temperature rating of 14 to 122 deg F.

Specifications

Finish
No
Legend Color
No
Country Of Origin
China
UNSPSC
41113642
RoHS Flag
Under review (by manufacturer)
Voltage Rating
12 - 1000 Volt AC, CAT IV 1000 Volt Safety
Energy Star Flag
No
Degree of Protection
IP67
GTIN
00092644690082
UPC
09264469008
Manufacturer Name
Klein Tools
Manufacturer Part Number
NCVT-3
Temperature Rating
14 to 122 deg F (-10 to 50 deg C)
Brand Name
Klein Tools
Dimensions
5-53/64 Inch Length x 23/32 Inch Width x 1-5/32 Inch Height
Frequency Rating
50 - 500 Hz
Item Name
Non-Contact Voltage Tester Flashlight
Standards
UL 61010-1, 61010-2-030 Listed, cETLus Certified, CE Marked, CAN/CSA C22.2 No.61010-1-12 3rd Edition Certified, CAN/CSA C22.2 No.61010-2-030-12 1st Edition Certified, ANSI/ISA-61010-1 3rd Edition, EN 61010-1:2010, IEC 61010-1 3rd Edition, ANSI/ISA-61010-2-030 1st Edition, EN 61010-2-30:2010, IEC 61010-2-030 1st Edition

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.