Tour  

Klein Tools KTSB11 M2 Steel High Speed Step Drill Bit #11 or 7/8 - 1-1/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools KTSB11 M2 Steel High Speed Step Drill Bit #11 or 7/8 - 1-1/8-Inch

SKU: 412469
Klein Tools High-speed step drill bit with 3/8-Inch hexagonal shank, has double flute to drill and remove the drilled out material. Drill bit in features M2 steel construction. It has high-visibility silver targets for primary hole sizes. It has size 11- or 7/8-, 1-1/8-Inch size range.
  • Two flutes cut faster and keep bit cooler
  • Fast starting, non-walking drill tip
  • High-visibility silver targets for primary hole sizes

Overview

Klein Tools High-speed step drill bit with 3/8-Inch hexagonal shank, has double flute to drill and remove the drilled out material. Drill bit in features M2 steel construction. It has high-visibility silver targets for primary hole sizes. It has size 11- or 7/8-, 1-1/8-Inch size range.

Specifications

Belt Connection
No
Manufacturer Part Number
KTSB11
Manufacturer Name
Klein Tools
UPC
09264459111
RoHS Flag
Under review (by manufacturer)
Energy Star Flag
No
Country Of Origin
China
GTIN
00092644591112
Size Range
#11 or 7/8 - 1-1/8 Inch
Number of Increments
2.0000
Brand Name
Klein Tools
Finish
No
Flute Type
Double
Item Name
Step Drill Bit
Material
M2 Steel
Point Type
No
Shank Size
3/8 Inch
Shank Type
Hexagonal
Type
High Speed
UNSPSC
27112800
Is PFA Discontinued
No
Leaf Node Search
Step Drill Bits
Category Level One Search
Tools
Category Level Two Search
Tool Attachments & Accessories
Category Level Three Search
Step Drill Bits

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.