Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools JTH610E 6-Inch Hex Key Set With Stand 3/32 - 3/8-Inch Journeyman™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools JTH610E 6-Inch Hex Key Set With Stand 3/32 - 3/8-Inch Journeyman™

SKU: 116173
Klein Tools Journeyman™ JTH Series Hex key set with metal stand, includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch hex size keys and T-handle plastic holder. These hex keys with T-handle design, have soft touch grips for maximum control and comfort. These hex keys features treated steel construction for rust and corrosion resistance. These 6-Inch arm length hex keys employ blade through handle design for high torque applications.
  • Sizes on blade are laser-etched
  • Tip-Ident® sizes marked
  • Convenient hang hole
  • Chamfered end for simple use

Overview

Klein Tools Journeyman™ JTH Series Hex key set with metal stand, includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch hex size keys and T-handle plastic holder. These hex keys with T-handle design, have soft touch grips for maximum control and comfort. These hex keys features treated steel construction for rust and corrosion resistance. These 6-Inch arm length hex keys employ blade through handle design for high torque applications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Grounding
No
NEMA Configuration
No
Finish
No
GTIN
00092644337604
UNSPSC
27111710
Country Of Origin
Slovenia
Energy Star Flag
No
Manufacturer Part Number
JTH610E
Manufacturer Name
Klein Tools
UPC
09264433760
RoHS Flag
Under review (by manufacturer)
Series
JTH
Includes
3/32 Inch, 7/64 Inch, 1/8 Inch, 9/64 Inch, 5/32 Inch, 3/16 Inch, 7/32 Inch, 1/4 Inch, 5/16 Inch, 3/8 Inch Keys
Sub Brand
Journeyman™
Item Name
6 Inch Hex Key Set With Stand
Brand Name
Klein Tools
Number of Pieces
10.0000
Size Range
3/32 - 3/8 Inch

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.