Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools J2078CR All-Purpose Plier With Crimper 8-5/8-Inch Yellow/Black Journeyman™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools J2078CR All-Purpose Plier With Crimper 8-5/8-Inch Yellow/Black Journeyman™

SKU: 416124
Klein Tools Journeyman™ All-purpose plier with crimper features jaw measuring 2-3/16-Inch x 1-Inch x 1/2-Inch. The yellow/black, ergonomic handle of this plier provides comfort and firm grip. It has capacity to cut 10-18-AWG solid and 12-20-AWG stranded wires. This 8-5/8-Inch plier features induction hardened steel construction. It ensures smooth-action operation. The long nose of plier allows for extended reach, grabbing and wire looping. It is suitable for leverage crimping of non-insulated connectors, lugs and terminals.
  • Crimps non-insulated connectors, lugs and terminals
  • Dual material Journeyman™ handles offer comfortable grip
  • Forged steel for ultimate durability
  • Comes with crimper

Overview

Klein Tools Journeyman™ All-purpose plier with crimper features jaw measuring 2-3/16-Inch x 1-Inch x 1/2-Inch. The yellow/black, ergonomic handle of this plier provides comfort and firm grip. It has capacity to cut 10-18-AWG solid and 12-20-AWG stranded wires. This 8-5/8-Inch plier features induction hardened steel construction. It ensures smooth-action operation. The long nose of plier allows for extended reach, grabbing and wire looping. It is suitable for leverage crimping of non-insulated connectors, lugs and terminals.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Sub Brand
Journeyman™
GTIN
00092644384059
Side Cutter
No
Point Thickness
0.125
Overall Length
8.625
Handle Type
Journeyman
Brand Name
Klein Tools
Finish
No
Handle Color
Black/Yellow
Operation
Smooth Action
Item Name
All-Purpose Plier With Crimper
Jaw Capacity
10-18 AWG Solid, 12-20 AWG Stranded
Jaw Length
2.1875
Jaw Thickness
0.5
Jaw Type
No
Jaw Width
1
Knife Length
0.5
Material
Induction Hardened Steel
Nose Type
Long
RoHS Flag
Under review (by manufacturer)
UNSPSC
27112151
Energy Star Flag
No
Country Of Origin
United States of America
Manufacturer Part Number
J2078CR
Manufacturer Name
Klein Tools
UPC
09264438405
Color Code
No
Drive Size
No
Drive Type
No
Shank Type
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.