Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools 93116 Black/Orange Magnetic Tape Measure 16-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 93116 Black/Orange Magnetic Tape Measure 16-ft

SKU: 107772
Klein Tools Magnetic tape measure has 1/16-Inch graduation and SAE measuring system. This 16-ft long single hook tape measure has yellow nylon coated steel blade construction. It has built-in shock absorber that protects blade tip. The slide-locking tape measure has black/orange ABS with rubber grip case. It has multi-riveted end hook with bottom blade protector, which provides maximum pullout strength. The first 11-ft of tape measure has oversized bold numbers for easy reading. This tape measure with easy read fractional scale, has double-sided rule for measurement while using against wall, ceiling or conduit. It allows horizontal and vertical standout for easy measurements.
  • Shock and impact-resistant case
  • True zero feature for accurate inside and outside measuring
  • Durable steel belt clip for easy carrying

Overview

Klein Tools Magnetic tape measure has 1/16-Inch graduation and SAE measuring system. This 16-ft long single hook tape measure has yellow nylon coated steel blade construction. It has built-in shock absorber that protects blade tip. The slide-locking tape measure has black/orange ABS with rubber grip case. It has multi-riveted end hook with bottom blade protector, which provides maximum pullout strength. The first 11-ft of tape measure has oversized bold numbers for easy reading. This tape measure with easy read fractional scale, has double-sided rule for measurement while using against wall, ceiling or conduit. It allows horizontal and vertical standout for easy measurements.

Specifications

Insulation Material
No
Hook Type
Single
Graduations
1/16 Inch
Locking Type
Slide
Case Type
Closed
Case Color/Finish
Black/Orange
Measuring System
SAE
Energy Star Flag
No
Case Material
ABS with Rubber Grip
Brand Name
Klein Tools
Blade Color
Yellow
UPC
09264493116
Manufacturer Name
Klein Tools
Manufacturer Part Number
93116
Finish
No
Blade Material
Nylon Coated Steel
Item Name
Tape Measure
Length
16
Type
Magnetic
Is PFA Discontinued
Yes

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.