Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools 85614 5-Pieces Electronic's Screwdriver Set

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 85614 5-Pieces Electronic's Screwdriver Set

SKU: 132344
Klein Tools 5-Piece Electronic screwdriver set contains 1/16-Inch slotted/2-Inch blade, size 0 Phillips/3-Inch blade, 3/32-Inch slotted/3-Inch blade, 1/8-Inch slotted/4-Inch blade and 1/8-Inch slotted/6-Inch blade. Screwdriver has cushion grip handles for greater comfort.
  • Rotating caps for optimum and precise control
  • Color-coded rings and hot stamped cap markings for quick identification
  • Cushion-grip handles for maximum comfort when working on small equipment
  • Professional custom carrying case included

Overview

Klein Tools 5-Piece Electronic screwdriver set contains 1/16-Inch slotted/2-Inch blade, size 0 Phillips/3-Inch blade, 3/32-Inch slotted/3-Inch blade, 1/8-Inch slotted/4-Inch blade and 1/8-Inch slotted/6-Inch blade. Screwdriver has cushion grip handles for greater comfort.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Chuck Type
No
GTIN
00092644854255
UNSPSC
27111731
RoHS Flag
Under review (by manufacturer)
Energy Star Flag
No
sku
132344
Country Of Origin
United States of America
Tip Size
No
Manufacturer Part Number
85614
Manufacturer Name
Klein Tools
UPC
09264485425
Brand Name
Klein Tools
Includes
1/16 Inch Slotted/2 Inch Blade (614-2), #0 Phillips/3 Inch Blade (613-3), 3/32 Inch Slotted/3 Inch Blade (614-3), 1/8 Inch Slotted/4 Inch Blade (614-4), 1/8 Inch Slotted/6 Inch Blade (614-6)
Item Name
Electronic's Screwdriver Set
Number of Pieces
5.0000
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.