Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools 808-20 Drop Forged Tempered Polished Steel Head Straight Claw Electrician's Hammer 13-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 808-20 Drop Forged Tempered Polished Steel Head Straight Claw Electrician's Hammer 13-Inch

SKU: 40916
Klein Tools Straight claw electrician hammer made of durable plastic-alloy that helps you to protect neck from fraying and splintering if incorrectly struck or over struck. Straight-claw design is used for easy nail pulling in tight quarters. High-strength fiberglass shaft absorbs shock and keeps head tight. This 13-Inch electrician hammer has narrow striking face and extra-long neck that are suitable for reaching into outlet boxes and other tight areas. It has a head weight of 20 oz.
  • Comfortable, perforated neoprene grip bonded to handle
  • 13-Inch long
  • Drop forged tempered polished steel head

Overview

Klein Tools Straight claw electrician hammer made of durable plastic-alloy that helps you to protect neck from fraying and splintering if incorrectly struck or over struck. Straight-claw design is used for easy nail pulling in tight quarters. High-strength fiberglass shaft absorbs shock and keeps head tight. This 13-Inch electrician hammer has narrow striking face and extra-long neck that are suitable for reaching into outlet boxes and other tight areas. It has a head weight of 20 oz.

Specifications

Cut Type
No
Tooth Pattern
No
Teeth per Inch
No
Shape
No
Shank Type
No
Finish
No
Overall Length
13
GTIN
00092644810091
UNSPSC
27111602
RoHS Flag
Under review (by manufacturer)
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
808-20
Manufacturer Name
Klein Tools
UPC
09264481009
Head Material
Drop Forged Tempered Polished Steel
Item Name
Electrician's Hammer
Face Type
Straight
Brand Name
Klein Tools
Handle Type
Perforated Neoprene Grip
Type
Straight Claw
Handle Material
Fiberglass
Is PFA Discontinued
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.