Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools 80028 28-Pieces Electrician's Tool Set

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 80028 28-Pieces Electrician's Tool Set

SKU: 128522
Klein Tools Electrician tool set contains eight types of screwdrivers, four types of pliers, seven nut drivers, an adjustable wrench, one wire stripper/cutter, a power-return rule, a torpedo level, one crimper/cutting tool, a utility knife and protective eyewear. It comes with canvas zipper bag and a 16-Inch canvas tool bag.
  • Great assortment of tools for the electrician
  • Includes four pliers, eight screwdrivers, seven nut drivers, one adjustable wrench, one power-return rule, one torpedo level, one crimper/cutting tool, one wire stripper/cutter, one utility knife and protective eyewear and a 16-Inch canvas tool bag
  • Features canvas zipper bag and a 16-Inch canvas tool bag

Overview

Klein Tools Electrician tool set contains eight types of screwdrivers, four types of pliers, seven nut drivers, an adjustable wrench, one wire stripper/cutter, a power-return rule, a torpedo level, one crimper/cutting tool, a utility knife and protective eyewear. It comes with canvas zipper bag and a 16-Inch canvas tool bag.

Specifications

Face Type
No
Head Material
No
Energy Star Flag
No
Country Of Origin
United States of America
GTIN
00092644800283
RoHS Flag
Under review (by manufacturer)
UPC
09264480028
Manufacturer Name
Klein Tools
Manufacturer Part Number
80028
Brand Name
Klein Tools
Includes
(4) Pliers, (8) Screwdrivers, (7) Nutdrivers, (1) Adjustable Wrench, (1) Power-Return Rule, (1) Torpedo Level, (1) Crimper/Cutting Tool, (1) Wire Stripper/Cutter, (1) Utility Knife and Protective Eyewear, Canvas Zipper Bag and a 16 Inch (406 mm) Canvas Tool Bag
Item Name
Electrician's Tool Set
Number of Pieces
28.0000
UNSPSC
27113201
Is PFA Discontinued
No
Leaf Node Search
Hand Tool Kit
Category Level One Search
Tools
Category Level Two Search
Tool Sets & Kits
Category Level Three Search
Hand Tool Kit

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.