Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools 68245 Chrome Plated 5-Piece Reversible Ratchet Box Wrench Set

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 68245 Chrome Plated 5-Piece Reversible Ratchet Box Wrench Set

SKU: 132617
Klein Tools 5-Piece Reversible ratchet box wrench set has offset reversible ratchet box wrenches. It includes heavy plastic roll-up pouch with two grommet holes for hanging. Chrome-plated wrenches ensure long lasting service.
  • Both ends are offset 25-degree for more convenient use in confined spaces and on long studs
  • Different size at each end
  • Laminated construction for greater strength
  • Reverse ratcheting action by simply turning wrench over
  • Chrome-plated finish for rust resistance

Overview

Klein Tools 5-Piece Reversible ratchet box wrench set has offset reversible ratchet box wrenches. It includes heavy plastic roll-up pouch with two grommet holes for hanging. Chrome-plated wrenches ensure long lasting service.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Frame Material
No
Blade Material
No
Teeth Type
No
Teeth per Inch
No
Body Material
No
Offset Angle
25 Degree
Country Of Origin
United States of America
RoHS Flag
Under review (by manufacturer)
UNSPSC
27111729
UPC
09264468245
Manufacturer Name
Klein Tools
Manufacturer Part Number
68245
GTIN
00092644682452
Energy Star Flag
No
Brand Name
Klein Tools
Drive Size
No
Finish
Chrome Plated
Includes
68234: 6-Point 1/4 Inch x 5/16 Inch, 4-3/8 Inch (112 mm) Length, 68236: 6-Point 3/8 Inch x 7/16 Inch, 5-1/2 Inch (140 mm) Length, 68238: 6-Point 1/2 Inch x 9/16 Inch, 6-3/4 Inch (171 mm) Length, 68240: 12-Point 5/8 Inch x 11/16 Inch, 8-1/8 Inch (206 mm) Length, 68242: 12-Point 3/4 Inch x 7/8 Inch, 9-1/8 Inch (232 mm) Length Wrenches in Vinyl Roll-Up Pouch
Item Name
Reversible Ratchet Box Wrench Set
Number of Pieces
5.0000

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.