Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools 63750 Hardened Steel Blade Ratcheting Cable Cutter 750 - 1000-MCM 12-1/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 63750 Hardened Steel Blade Ratcheting Cable Cutter 750 - 1000-MCM 12-1/8-Inch

SKU: 119136
Klein Tools Ratcheting cable cutter features cutting capacity of 750 - 1000-MCM for aluminum, 750 - 1000-MCM for copper and 2-1/16-Inch Dia for communication cables. The 12-1/8-Inch cutter has hardened steel blade for lasting strength and sharpness as well as has comfort/firm grip red plastic handle. The cable cutter for large diameter cable, has locking lever that keeps handles closed for easy transport.
  • Reduced hand force for easier cutting
  • Patented two-step ratchet mechanism requires fewer strokes per cut
  • Locking lever keeps handles closed for easy transport; fits in a tool box or bag
  • Quick release lever opens blades easily in every cutting position, to allow removal of the cable before completion of cut
  • Cuts up to 1000-MCM copper and 1000-MCM aluminum

Overview

Klein Tools Ratcheting cable cutter features cutting capacity of 750 - 1000-MCM for aluminum, 750 - 1000-MCM for copper and 2-1/16-Inch Dia for communication cables. The 12-1/8-Inch cutter has hardened steel blade for lasting strength and sharpness as well as has comfort/firm grip red plastic handle. The cable cutter for large diameter cable, has locking lever that keeps handles closed for easy transport.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Plastic Safe
No
Container Type
No
Handle Color
Red
GTIN
00092644637506
Finish
No
Handle Material
Plastic
Material
Hardened Steel Blade
Energy Star Flag
No
Handle Type
Comfort/Firm Grip
Manufacturer Part Number
63750
Country Of Origin
United States of America
Manufacturer Name
Klein Tools
Cutting Capacity
750-1000 MCM Copper/Aluminum, 2-1/16 Inch Dia Communication Cable
Item Name
Ratcheting Cable Cutter
Overall Length
12.125
sku
119136
UPC
78449709939
UNSPSC
27111503
Brand Name
Klein Tools
Insulation Material
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.