Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools 56325 Fiberglass Flexible Fish And Glow Rod Set 1/4 - 13/16-Inch x 25-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 56325 Fiberglass Flexible Fish And Glow Rod Set 1/4 - 13/16-Inch x 25-ft

SKU: 213946
Klein Tools Flexible fish and glow rod set includes five 1/4-Inch Dia x 4-ft fish rods, one 3/16-Inch Dia x 5-ft glow rod with bullet nose and hook attachments. It comes with Bullet nose and hook attachments to attach/grab wires easily.
  • Extra durable, lightweight and comes in variety of lengths and flexibilities
  • Five 1/4-Inch (6-mm) Dia fish rods and one 3/16-Inch (5-mm) Dia glow rod assemble to a full 25-ft (7.62 m)
  • Bullet nose and hook attachments to attach and grab wires
  • 0.25 - 0.8125-Inch dia

Overview

Klein Tools Flexible fish and glow rod set includes five 1/4-Inch Dia x 4-ft fish rods, one 3/16-Inch Dia x 5-ft glow rod with bullet nose and hook attachments. It comes with Bullet nose and hook attachments to attach/grab wires easily.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Legend Color
No
Backing Material
No
Adhesive Material
No
UNSPSC
27113100
Item Name
Fish And Glow Rod Set
Energy Star Flag
No
Manufacturer Part Number
56325
Manufacturer Name
Klein Tools
UPC
09264456325
sku
213946
Length
25
Material
Fiberglass
Type
Flexible
Brand Name
Klein Tools
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.