Klein Tools 56056 Fiberglass Multi Groove Fish Tape 3/16-Inch x 200-ft

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 56056 Fiberglass Multi Groove Fish Tape 3/16-Inch x 200-ft

SKU: 378595
Klein Tools Multi groove fish tape measures 200-ft x 3/16-Inch. This tape has fiberglass construction for added durability. Tape with durable 7-Inch spiral steel leader, ensures to push through crowded conduit. The tape has raised finger grips to transfer 100% of the winding power from hand and fingers.
  • Multiple grooves molded into the fish tape offers less friction in conduit with or without wires for smoother tape feeding
  • 17-Inch Case means can reel in 10% more tape in a single revolution vs. a 16-Inch case
  • Unique sloped handle optimizes the position of the hand for quick hand-over-hand rewinds and allows a more level payout of tape on the backswing while feeding conduit

Overview

Klein Tools Multi groove fish tape measures 200-ft x 3/16-Inch. This tape has fiberglass construction for added durability. Tape with durable 7-Inch spiral steel leader, ensures to push through crowded conduit. The tape has raised finger grips to transfer 100% of the winding power from hand and fingers.

Specifications

Adhesive Material
No
Backing Material
No
Tape Color
No
Energy Star Flag
No
Country Of Origin
United States of America
Type
Multi Groove
RoHS Flag
Under review (by manufacturer)
UNSPSC
27113101
GTIN
00092644560569
Tape End
No
Brand Name
Klein Tools
Item Name
Fish Tape
Case Material
No
Tape Material
Fiberglass
UPC
09264456056
Manufacturer Name
Klein Tools
Manufacturer Part Number
56056

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.