Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools 55561 1680D Ballistic Weave Polyester Knife Holder 2-1/4-Inch x 5-3/4-Inch Camouflage

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 55561 1680D Ballistic Weave Polyester Knife Holder 2-1/4-Inch x 5-3/4-Inch Camouflage

SKU: 416120
Klein Tools Knife holder in camouflage color, has 1680D ballistic weave polyester construction for durability. It features magnetic flap closure type and metal clip for belt or pocket. Knife holder holds up to a 4.5-Inch folded knife.
  • Ballistic weave polyester construction
  • Has magnetic flap closure type and metal clip for belt or pocket
  • Holds up to a 4.5-Inch folded knife

Overview

Klein Tools Knife holder in camouflage color, has 1680D ballistic weave polyester construction for durability. It features magnetic flap closure type and metal clip for belt or pocket. Knife holder holds up to a 4.5-Inch folded knife.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00092644555619
UNSPSC
27112809
Item Name
Knife Holder
Country Of Origin
China
Energy Star Flag
No
Color
Camouflage
Manufacturer Part Number
55561
Manufacturer Name
Klein Tools
UPC
09264455561
sku
416120
RoHS Flag
Under review (by manufacturer)
Closure Type
Magnetic Flap
Dimensions
2-1/4 Inch Width x 5-3/4 Inch Height
Brand Name
Klein Tools
Material
1680D Ballistic Weave Polyester
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.