Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools 53725 BX and Armored Cable Cutter 7-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 53725 BX and Armored Cable Cutter 7-1/4-Inch

SKU: 107039
Klein Tools 7-1/4-Inch long Box and armored cable cutter is suitable for cutting 3/8-Inch flexible conduit and size 10/12/14-AWG armored cables.
  • Eliminates burrs
  • The depth of cut can be adjusts between standard mc and moderated diameter mc
  • Use with Klein tools replacement blade cat. no. 53726
  • Overall Length: 7-1/4-Inch

Overview

Klein Tools 7-1/4-Inch long Box and armored cable cutter is suitable for cutting 3/8-Inch flexible conduit and size 10/12/14-AWG armored cables.

Specifications

Plastic Safe
No
Container Type
No
GTIN
00092644537257
UNSPSC
27111503
RoHS Flag
Under review (by manufacturer)
Country Of Origin
China
Energy Star Flag
No
Brand Name
Klein Tools
Type
BX and Armored
UPC
09264453725
Manufacturer Name
Klein Tools
Manufacturer Part Number
53725
Finish
No
Insulation Material
No
Item Name
Cable Cutter
Overall Length
7.25
Category Level Two Search
Hand Tools
Category Level Three Search
Cutting Tools & Knives
Category Level One Search
Tools
Leaf Node Search
Cutting Tools & Knives
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.