Klein Tools 5225 Polypropylene Adjustable PolyWeb Tool Belt 32 - 48-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 5225 Polypropylene Adjustable PolyWeb Tool Belt 32 - 48-Inch

SKU: 60723
Klein Tools PolyWeb Adjustable tool belt features polypropylene construction for durability. It comes with rugged metal buckle that offers quick release and easy adjustment. The 2-Inch wide belt fits 32 - 48-Inch waist sizes. It accommodates tunnel loop and slotted tool pouches as well as holders.
  • Fits waist sizes up to 48-inches (1219 mm)
  • Rugged metal buckle for quick release and easy adjustment
  • Corrosion resistance hardware
  • Sliding adjuster for convenience

Overview

Klein Tools PolyWeb Adjustable tool belt features polypropylene construction for durability. It comes with rugged metal buckle that offers quick release and easy adjustment. The 2-Inch wide belt fits 32 - 48-Inch waist sizes. It accommodates tunnel loop and slotted tool pouches as well as holders.

Specifications

Container Type
No
Finish
No
Form
No
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Under review (by manufacturer)
UNSPSC
24112403
GTIN
00092644552205
Brand Name
Klein Tools
Fits Waist Size
32 - 48 Inch
UPC
09264455220
Manufacturer Name
Klein Tools
Manufacturer Part Number
5225
Closure Type
No
Item Name
Tool Belt
Type
Adjustable, PolyWeb
Material
Polypropylene

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.