Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools 44131 Heavy-Duty Folding Utility Knife 6-3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 44131 Heavy-Duty Folding Utility Knife 6-3/8-Inch

SKU: 100273
Klein Tools Folding utility knife has heavy-duty material construction for durability. Knife with wire stripping notch, has pushbutton to easily open and close. This 6-3/8-Inch long knife has bright orange rubber grip handle for better control and comfort.
  • High-quality, triple ground blades stay sharp longer
  • Rubber grips on handle
  • Comes with bright orange handle

Overview

Klein Tools Folding utility knife has heavy-duty material construction for durability. Knife with wire stripping notch, has pushbutton to easily open and close. This 6-3/8-Inch long knife has bright orange rubber grip handle for better control and comfort.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Container Type
No
Plastic Safe
No
Insulation Material
No
GTIN
00092644440250
UNSPSC
27111503
RoHS Flag
Under review (by manufacturer)
Country Of Origin
China
Energy Star Flag
No
Manufacturer Part Number
44131
Manufacturer Name
Klein Tools
UPC
09264444025
Brand Name
Klein Tools
Finish
No
Closed/Open Length
4-1/8 Inch Closed, 6-1/4 Inch Open
Handle Color
Bright Orange
Type
Heavy-Duty
Handle Material
Rubber Grip
Overall Length
6.375
Item Name
Folding Utility Knife

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.