Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools 44006 AUS 8 Stainless Steel Lockable Sheepfoot Blade Lightweight Lockback Knife 6-5/8-Inch x 2-5/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 44006 AUS 8 Stainless Steel Lockable Sheepfoot Blade Lightweight Lockback Knife 6-5/8-Inch x 2-5/8-Inch

SKU: 416517
Klein Tools Lightweight lockback knives feature AUS 8 stainless steel blade construction for toughness and durability. These 2-5/8-Inch long knives have silver anodized aluminum handle for comfort and firm grip. They have reversible thumb stud that provides easy one hand opening.
  • Comes with removable pocket/belt clip
  • Hardened process
  • Features AUS 8 stainless steel blade construction

Overview

Klein Tools Lightweight lockback knives feature AUS 8 stainless steel blade construction for toughness and durability. These 2-5/8-Inch long knives have silver anodized aluminum handle for comfort and firm grip. They have reversible thumb stud that provides easy one hand opening.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Container Type
No
Plastic Safe
No
Item Name
Lightweight Lockback Knife
Material
AUS 8 Stainless Steel Blade
UNSPSC
27111504
RoHS Flag
Under review (by manufacturer)
Country Of Origin
Japan
Energy Star Flag
No
Manufacturer Part Number
44006
Manufacturer Name
Klein Tools
UPC
09264444006
sku
416517
GTIN
00092644440069
Handle Material
Anodized Aluminum
Finish
No
Handle Color
Silver
Closed/Open Length
3-1/2 Inch Closed
Brand Name
Klein Tools
Type
Lockable Sheepfoot Blade
Insulation Material
No
Overall Length
6.625
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.