Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools 42200 6 Pocket Electrician's Tool Apron Canvas Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 42200 6 Pocket Electrician's Tool Apron Canvas Black

SKU: 39302
Klein Tools Electrician's tool apron in black color, is made of heavy-duty canvas that provides electrical safety. It comes with loops, special pockets and deep pockets for tool storage.
  • Fits waist size of 32 to 46-inches
  • Heavy-duty canvas construction
  • Includes loops, special pockets and deep pockets for tool storage

Overview

Klein Tools Electrician's tool apron in black color, is made of heavy-duty canvas that provides electrical safety. It comes with loops, special pockets and deep pockets for tool storage.

Specifications

Adhesive Material
No
Backing Material
No
Tape Color
No
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Under review (by manufacturer)
UNSPSC
27112809
GTIN
00092644559006
Brand Name
Klein Tools
Number of Pockets
6.0000
Belt Connection
No
Color
Black
UPC
09264455900
Manufacturer Name
Klein Tools
Manufacturer Part Number
42200
Size
19 Inch Length x 10 Inch Width
Material
Canvas
Item Name
Electrician's Tool Apron
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.