Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools 32751 #2 Phillips and 1/4-Inch Slotted Adjustable Length Screwdriver 13-3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 32751 #2 Phillips and 1/4-Inch Slotted Adjustable Length Screwdriver 13-3/8-Inch

SKU: 395108
Klein Tools Adjustable length screwdriver has shank of size 4 - 8-Inch. Screwdriver features black, rubber cushion grip handle that minimizes muscle fatigue effectively. Push up mechanism aids to retract or shorten the shaft while press down mechanism aids to extend or lengthen the shaft. It has Phillips and slotted tip of size 2 or 1/4-Inch.
  • Removable shaft adjusts within 4 - 8-Inch (10 - 20 cm) range for numerous length combinations
  • Blades feature size 2 Phillips and 1/4-Inch slotted tip for multiple screwdrivers in one tool
  • Proprietary system securely holds blade as durable as a traditional Klein fixed blade screwdriver
  • Shank Length: 4 - 8-Inch

Overview

Klein Tools Adjustable length screwdriver has shank of size 4 - 8-Inch. Screwdriver features black, rubber cushion grip handle that minimizes muscle fatigue effectively. Push up mechanism aids to retract or shorten the shaft while press down mechanism aids to extend or lengthen the shaft. It has Phillips and slotted tip of size 2 or 1/4-Inch.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Adjustable Length
GTIN
00092644327513
UNSPSC
27111701
RoHS Flag
Under review (by manufacturer)
Country Of Origin
United States of America
Energy Star Flag
No
Tip Type
Phillips and Slotted Combination
Tip Size
#2, 1/4 Inch
Shank Type
No
Shank Length
8
Overall Length
13.375
Item Name
Screwdriver
Handle Type
Cushion Grip
Handle Material
Rubber
Handle Color
Black
Finish
No
Brand Name
Klein Tools
UPC
09264432751
Manufacturer Name
Klein Tools
Manufacturer Part Number
32751
Jaw Type
No
Side Cutter
No
Nose Type
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.