Energy Star Flag | No |
GTIN | 00092644325601 |
---|---|---|---|
UNSPSC | 27111734 |
Shank Type | No |
RoHS Flag | Under review (by manufacturer) |
Type | Extended-Reach |
Country Of Origin | Taiwan, Republic of China |
Shank Length | 4.11 |
Finish | Chrome Plated |
Brand Name | Klein Tools |
Tip Size | No |
UPC | 09264432560 |
Manufacturer Name | Klein Tools |
Manufacturer Part Number | 32560 |
Handle Material | Plastic |
Includes | #2 Phillips, 1/4 Inch Slotted, 1/4 Inch and 5/16 Inch Nut Drivers, #1 and #2 Square Recess |
Item Name | Multi-Bit Screwdriver/Nut Driver |
Overall Length | 9.1 |
Tip Type | No |
Side Cutter | No |
Jaw Type | No |
Nose Type | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.