Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools 32482 Replacement Bit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 32482 Replacement Bit

SKU: 42864
Klein Tools Replacement bit is ideal for use with 11-in-1 and 10-in-1 screwdriver/nut drivers. It has Phillips/slotted drive of size 1-Inch and 3/16-Inch.
  • Precision-machined tips for exact fit into fastener
  • Heat treated bits for long lasting use
  • Ferrous metal, non ferrous metal, plastic and wood applicable cut materials

Overview

Klein Tools Replacement bit is ideal for use with 11-in-1 and 10-in-1 screwdriver/nut drivers. It has Phillips/slotted drive of size 1-Inch and 3/16-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color Code
No
GTIN
00092644324826
Drive Size
No
RoHS Flag
Under review (by manufacturer)
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
32482
Manufacturer Name
Klein Tools
UPC
09264432482
sku
42864
UNSPSC
27112814
Tip Type
Phillips and Slotted Combination
Tip Size
No
Item Name
Replacement Bit
Includes
#1, 3/16 Inch Bits
Brand Name
Klein Tools
For Use With
11-In-1 (32500), 10-In-1 (32477) Screwdriver/Nut Drivers, 10-Fold™
Finish
No
Drive Type
Phillips/Slotted
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.