Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools 31873 Carbide Tip Master Electricians Hole Cutter Kit

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 31873 Carbide Tip Master Electricians Hole Cutter Kit

SKU: 111585
Standard Pack/Case Quantity: 8/Master Pack
Klein Tools Master electrician's hole cutter kit includes 7/8-Inch, 1-1/8-Inch, 1-3/8-Inch, 1-3/4-Inch, 2-Inch, 2-1/2-Inch hole cutters and two extra pilot bits. Hole saw is perfect for cutting precise round holes in a wide range of materials. The carbide tipped saw is designed to cut stainless steel, mild steel, iron, copper and brass sheet.
  • Includes 7/8-Inch, 1-1/8-Inch, 1-3/8-Inch, 1-3/4-Inch, 2-Inch and 2-1/2-Inch hole saws
  • Comes with two extra pilot bits
  • Cuts stainless steel, mild steel, iron, copper and brass sheet

Overview

Klein Tools Master electrician's hole cutter kit includes 7/8-Inch, 1-1/8-Inch, 1-3/8-Inch, 1-3/4-Inch, 2-Inch, 2-1/2-Inch hole cutters and two extra pilot bits. Hole saw is perfect for cutting precise round holes in a wide range of materials. The carbide tipped saw is designed to cut stainless steel, mild steel, iron, copper and brass sheet.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
sku
111585
Material
Carbide Tip
Item Name
Master Electricians Hole Cutter Kit
RoHS Flag
Under review (by manufacturer)
Manufacturer Name
Klein Tools
Manufacturer Part Number
31873
Brand Name
Klein Tools
GTIN
00092644318733
Cut Material
Stainless Steel, Mild Steel, Iron, Copper and Brass Sheet
UNSPSC
27113201
Tooth Pattern
No
Energy Star Flag
No
Teeth per Inch
No
UPC
09264431873
Standard Pack/Case Quantity
8/Master Pack
Country Of Origin
Taiwan, Republic of China
Includes
(6) 7/8 Inch, 1-1/8 Inch, 1-3/8 Inch, 1-3/4 Inch, 2 Inch and 2-1/2 Inch Hole Cutter, (2) Extra Pilot Bits
Point Type
No
Flute Type
No
Finish
No
Shank Type
No
Hazardous Materials Code
N
Eclipse Keywords Numeric
31873

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.