Klein Tools 11063W Wire Stripper/Cutter 24-8-AWG 22-10-AWG 6-19/32-Inch Black/Blue Katapult®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 11063W Wire Stripper/Cutter 24-8-AWG 22-10-AWG 6-19/32-Inch Black/Blue Katapult®

SKU: 117013
Klein Tools Katapult® 6-19/32-Inch Long wire stripper/cutter offers stripping range of 8 - 24-AWG solid wire and 10 - 22-AWG stranded wire. It performs gripping and stripping through single-action squeezing motion. It has precision-machined stripping holes that easily remove insulation without damaging the wire. It allows you remove up to 1-Inch of the insulation/jacket layer in a single step. It has tension-loaded wire-grip that gently holds the cable while retaining cable geometry. It features cast alloy chassis with heavy-duty E-Coat finish for corrosion resistance and durability. Blue/Black handle provides firm, comfortable grip.
  • Cuts and strips 8 - 22-AWG wire with ease
  • Overall length of 6-19/32-Inch
  • Blue/black colored handle

Overview

Klein Tools Katapult® 6-19/32-Inch Long wire stripper/cutter offers stripping range of 8 - 24-AWG solid wire and 10 - 22-AWG stranded wire. It performs gripping and stripping through single-action squeezing motion. It has precision-machined stripping holes that easily remove insulation without damaging the wire. It allows you remove up to 1-Inch of the insulation/jacket layer in a single step. It has tension-loaded wire-grip that gently holds the cable while retaining cable geometry. It features cast alloy chassis with heavy-duty E-Coat finish for corrosion resistance and durability. Blue/Black handle provides firm, comfortable grip.

Specifications

Cable Type
No
Overall Length
6.59375
Sub Brand
Katapult®
Jaw Material
No
Stripping/Cutting Range
24-8 AWG Solid, 22-10 AWG Stranded
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
RoHS Flag
Under review (by manufacturer)
UNSPSC
27111510
GTIN
00092644420016
Item Name
Wire Stripper/Cutter
Insulation Material
No
Manufacturer Part Number
11063W
Manufacturer Name
Klein Tools
UPC
09264442001
Brand Name
Klein Tools
Finish
No
Handle Color
Black/Blue

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.