Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Klein Tools 11061 Self-Adjusting Wire Stripper/Cutter 20-10-AWG 22-12-AWG 8-1/4-Inch Black/Blue Romex®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 11061 Self-Adjusting Wire Stripper/Cutter 20-10-AWG 22-12-AWG 8-1/4-Inch Black/Blue Romex®

SKU: 117302
Klein Tools Romex® 8-1/4-Inch Long self-adjusting wire stripper/cutter offers stripping range of 10 - 20-AWG for solid wire and 12 - 22-AWG for stranded wire. It has adjustable stopper to control the length of the core strip. Tensioning thumb wheel of this wire stripper/cutter permits precise stripping of smaller gauge wire. It has grooved grips for extra comfort. It allows you to strip the outer jacket of thermostat wire and then all the associated individual wires. It is perfect for HVAC applications. Blue/Black handle provides firm, comfortable grip.
  • Stripping head adjusts to various strip sizes including 10 - 20-AWG solid, 12 - 22-AWG stranded and 12/2, 14/2 Romex® wire
  • Convenient wire cutter in handle
  • Strips 10 - 20-AWG solid and 12 - 22-AWG stranded wires

Overview

Klein Tools Romex® 8-1/4-Inch Long self-adjusting wire stripper/cutter offers stripping range of 10 - 20-AWG for solid wire and 12 - 22-AWG for stranded wire. It has adjustable stopper to control the length of the core strip. Tensioning thumb wheel of this wire stripper/cutter permits precise stripping of smaller gauge wire. It has grooved grips for extra comfort. It allows you to strip the outer jacket of thermostat wire and then all the associated individual wires. It is perfect for HVAC applications. Blue/Black handle provides firm, comfortable grip.

Specifications

Cable Type
No
Overall Length
8.25
Sub Brand
Romex®
Type
Self-Adjusting
Jaw Material
No
Stripping/Cutting Range
20-10 AWG Solid, 22-12 AWG Stranded
Energy Star Flag
No
Country Of Origin
Taiwan, Republic of China
RoHS Flag
Under review (by manufacturer)
UNSPSC
27111510
GTIN
00092644420023
Item Name
Wire Stripper/Cutter
Insulation Material
No
Manufacturer Part Number
11061
Manufacturer Name
Klein Tools
UPC
09264442002
Brand Name
Klein Tools
Finish
No
Handle Color
Black/Blue
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.