Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

King Innovation 95145 3-Port Aluminum To Copper Lug 12-10-AWG Aluminum 18-10-AWG Copper

  

*Images are for illustration purposes only and may not be an exact representation of the product

King Innovation 95145 3-Port Aluminum To Copper Lug 12-10-AWG Aluminum 18-10-AWG Copper

SKU: 123311
King Innovation Aluminum to copper lug accommodates 12 - 10-AWG aluminum and 18 - 10-AWG copper conductors. It has temperature rating of 105 deg C. Lug has dielectric silicone inhibitor that reduces corrosion of connection. It has three separate ports that eliminate intermixing of conductors. This lug is suitable for aluminum-to-aluminum, aluminum-to-copper and copper-to-copper wire splices. Lug is UL listed.
  • Secure, mechanical connection of conductors
  • Runs approximately 25 deg F cooler than purple twist-ons
  • Provides a safer connection
  • One piece for easy installation

Overview

King Innovation Aluminum to copper lug accommodates 12 - 10-AWG aluminum and 18 - 10-AWG copper conductors. It has temperature rating of 105 deg C. Lug has dielectric silicone inhibitor that reduces corrosion of connection. It has three separate ports that eliminate intermixing of conductors. This lug is suitable for aluminum-to-aluminum, aluminum-to-copper and copper-to-copper wire splices. Lug is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Aluminum To Copper Lug
Brand Name
King Innovation
Standards
UL 486C, Flammability V-2
Conductor Size
12-10 AWG Aluminum, 18-10 AWG Copper
Stud Size
No
Temperature Rating
105 deg C
UNSPSC
39121466
UPC
71936295145
Insulation Material
No
sku
123311
Manufacturer Part Number
95145
Manufacturer Name
King Innovation
Energy Star Flag
No
Number of Ports
3.0000
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.