Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

King Innovation 62250 Waterproof Outdoor/Electrical Wire Connector 22-8-AWG Aqua/Red DryConn®

  

*Images are for illustration purposes only and may not be an exact representation of the product

King Innovation 62250 Waterproof Outdoor/Electrical Wire Connector 22-8-AWG Aqua/Red DryConn®

SKU: 120406
King Innovation DryConn® Water-proof outdoor/electrical wire connector in aqua/red color, accommodates conductor of size 22 - 8-AWG. It has voltage rating of 600-Volts. It measures 1-19/64-Inch x 43/64-Inch. Connector is pre-filled with dielectric silicone sealant that never hardens. This wire connector has strip length of 1/2-Inch. It withstands temperature rating of 105 deg C. Wire connector is suitable for all wire splice applications and especially for those exposed to condensation, water vapors/dust, outdoor electrical. Outdoor/electrical wire connector is UL/cULus listed.
  • Water-proof and corrosion-proof design
  • No pre-twisting required
  • Multiple sizes for all applications

Overview

King Innovation DryConn® Water-proof outdoor/electrical wire connector in aqua/red color, accommodates conductor of size 22 - 8-AWG. It has voltage rating of 600-Volts. It measures 1-19/64-Inch x 43/64-Inch. Connector is pre-filled with dielectric silicone sealant that never hardens. This wire connector has strip length of 1/2-Inch. It withstands temperature rating of 105 deg C. Wire connector is suitable for all wire splice applications and especially for those exposed to condensation, water vapors/dust, outdoor electrical. Outdoor/electrical wire connector is UL/cULus listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Type
Waterproof
Voltage Rating
600 Volt
Manufacturer Part Number
62250
Manufacturer Name
King Innovation
Temperature Rating
105 deg C
Color
Aqua/Red
Standards
UL 486D Listed, cULus Certified
UNSPSC
39121409
Sub Brand
DryConn®
Finish
No
UPC
71936262250
Brand Name
King Innovation
Conductor Size
22-8 AWG
Dimensions
1-19/64 Inch x 43/64 Inch
Stud Size
No
Insulation Material
No
Item Name
Outdoor/Electrical Wire Connector
Package Quantity
500/Box
Strip Length
1/2 Inch
Energy Star Flag
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.