Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kim Lighting JBR-3 Die Cast cover Below Grade Junction Box

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kim Lighting JBR-3 Die Cast cover Below Grade Junction Box

SKU: 199674
Kim Lighting Below grade junction box has durable die-cast cover construction. It includes 1/2-Inch NPSM fixture mount and 3/4-Inch NPT in bottom.
  • Die-cast cover construction
  • Includes 1/2-Inch NPSM fixture mount and die-cast cover
  • Comes with two 3/4-Inch NPT in bottom

Overview

Kim Lighting Below grade junction box has durable die-cast cover construction. It includes 1/2-Inch NPSM fixture mount and 3/4-Inch NPT in bottom.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Country Of Origin
France
UNSPSC
41113630
RoHS Flag
Yes
Energy Star Flag
No
Manufacturer Name
Kim Lighting
Manufacturer Part Number
JBR-3
Socket Type
No
Item Name
Below Grade Junction Box
Includes
1/2 Inch NPSM Fixture Mount and Die Cast Cover, (2) 3/4 Inch NPT in Bottom
Brand Name
Kim Lighting
Eclipse Keywords Numeric
66723

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.