Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kim Lighting EP17 Landscape Light Post PVC 17-1/2-Inch Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kim Lighting EP17 Landscape Light Post PVC 17-1/2-Inch Black

SKU: 119839
Kim Lighting Landscape light post in black color, features PVC construction. It has voltage rating of 120-Volts. This 1/2-Inch NPT size post has angled bottom to eliminate cable congestion. It measures 17-1/2-Inch x 3-1/4-Inch Dia.
  • PVC fixture molded in black with K NPT mount is corrosion-free and UV-resistant
  • Replaces EMT, conduit connectors and weather-proof boxes
  • 100% shatter-resistant against denting and cracking
  • EP17 should be used with a UL listed fixture and grounding means (i.e., third wire) suitable for use in wet locations

Overview

Kim Lighting Landscape light post in black color, features PVC construction. It has voltage rating of 120-Volts. This 1/2-Inch NPT size post has angled bottom to eliminate cable congestion. It measures 17-1/2-Inch x 3-1/4-Inch Dia.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Dimmable
No
Finish
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Start Type
No
Color Temperature
No
Bulb Base
No
UNSPSC
39111616
Energy Star Flag
No
Manufacturer Part Number
EP17
Manufacturer Name
Kim Lighting
sku
119839
Color/Finish
Black
Dimensions
3-1/4 Inch Dia x 17-1/2 Inch Height
Brand Name
Kim Lighting
Item Name
Landscape Light Post
Material
PVC
Size
1/2 Inch NPT
Socket Type
No
Voltage Rating
120 Volt
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.