Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kidde SLED177IB Dual Mode LED Strobe Light 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kidde SLED177IB Dual Mode LED Strobe Light 120-Volt AC

SKU: 396776
Kidde Dual-mode strobe light is used with a smoke, heat or carbon monoxide alarm that provides a bright visual signal to warn smoke, heat or CO hazard. It has a tamper-resistant pin that helps to deter the thief and tampering. This strobe light notifies hearing impaired individuals of impending danger. When the light is triggered by a smoke alarm or heat alarm, it will produce a steady flash warning. Plug-in connectors provide the electrical connections. Strobe light is UL listed, ANSI certified, ADA compliant and meets NFPA standards.
  • Offers 60 FPM strobe for hearing impaired
  • 3-Wire direct connect
  • Interconnects up to 24 Kidde devices

Overview

Kidde Dual-mode strobe light is used with a smoke, heat or carbon monoxide alarm that provides a bright visual signal to warn smoke, heat or CO hazard. It has a tamper-resistant pin that helps to deter the thief and tampering. This strobe light notifies hearing impaired individuals of impending danger. When the light is triggered by a smoke alarm or heat alarm, it will produce a steady flash warning. Plug-in connectors provide the electrical connections. Strobe light is UL listed, ANSI certified, ADA compliant and meets NFPA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Amperage Rating
80 Milli-Amp
Country Of Origin
France
Standards
UL 1971, ADA Compliant, ANSI 117.1, NFPA 72
UNSPSC
39111706
RoHS Flag
Yes
Energy Star Flag
No
Flash Rate
1 FPS
Manufacturer Part Number
SLED177IB
Manufacturer Name
Kidde
Mounting
4 Inch Octagon Junction Box
Shape
No
Size
5.6 Inch Dia x 3 Inch Depth
Lens Material
No
Lamp Type
LED
Temperature Rating
0 to 49 deg C
Item Name
Strobe Light
Frequency Rating
60 Hz
Degree of Protection
No
Connection Type
Plug-In
Type
Dual Mode
Voltage Rating
120 Volt AC
Lens Color
No
Brand Name
Kidde

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.