Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kidde P4010LACS-W Photoelectric Smoke Wire-Free Interconnected Hardwired Smoke Alarm With Egress Light 3-Volt Sealed Battery Backup 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kidde P4010LACS-W Photoelectric Smoke Wire-Free Interconnected Hardwired Smoke Alarm With Egress Light 3-Volt Sealed Battery Backup 120-Volt AC

SKU: 676993
Kidde Wire-free interconnected hardwired smoke alarm with egress light produces a noise level of 85 DB at 10 ft. It has a voltage rating of 120-Volts AC and current rating of 53-Milli-Amps. The alarm in white color, has three different LED colors with green color indication working unit, amber color indicating error and red color indicating danger. The alarm indicates the end of unit life for replacement. The alarm locate feature quickly locates the initiating alarm by silencing other alarms in the network. The ceiling/wall-mountable alarm has photoelectric smoke sensors. It works on a 3-Volt sealed battery backup and can be interconnected up to 24 Kidde devices. The ambient light sensing has day/night cycle and to avoid chirping during the night until the next day cycle begins. The interconnected AC hardwired combination smoke and CO alarm is UL 217 and UL 2034 listed.
  • Features 10-year sealed lithium battery to eliminate late night battery chirp
  • Features voice notifications
  • Has bug screen to protect alarm from insect ingression
  • Wire-free interconnect proprietary radio signal connects multiple alarms together for all the alarms to sound when one sound
  • Voice notifications unit verbally announce "fire!" and other alerts such as "replace alarm"
  • Installation is made easy by simply turning the switch on the back of unit or mount to bracket to activate the alarm
  • Intelligent sensor technology minimizes nuisance alarms and offers fast response to real fires
  • Hush® features to temporarily silence nuisance alarms for up to 10 mins

Overview

Kidde Wire-free interconnected hardwired smoke alarm with egress light produces a noise level of 85 DB at 10 ft. It has a voltage rating of 120-Volts AC and current rating of 53-Milli-Amps. The alarm in white color, has three different LED colors with green color indication working unit, amber color indicating error and red color indicating danger. The alarm indicates the end of unit life for replacement. The alarm locate feature quickly locates the initiating alarm by silencing other alarms in the network. The ceiling/wall-mountable alarm has photoelectric smoke sensors. It works on a 3-Volt sealed battery backup and can be interconnected up to 24 Kidde devices. The ambient light sensing has day/night cycle and to avoid chirping during the night until the next day cycle begins. The interconnected AC hardwired combination smoke and CO alarm is UL 217 and UL 2034 listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Closure Type
No
Alarm Reset
No
Noise Level
85 DB at 10 ft
Voltage Rating
120 Volt AC
Type
Wire-Free
Temperature Rating
40 to 100 deg F
Mounting
Ceiling/Wall
Size
5.59 Inch Dia x 1.91 Inch Depth
UNSPSC
46191501
Indicator Lights
Green: Unit is Working, Amber: Error, Red: Danger Detected
Interconnections
Upto 24 Kidde Devices
Power Source
3 Volt Sealed Battery
Sensor Type
Photoelectric Smoke
Standards
UL 217, 2034 Listed
Lamp Type
LED
Energy Star Flag
No
Item Name
Interconnected Hardwired Smoke Alarm With Egress Light
Frequency Rating
60 Hz
Feature8
Hush® features to temporarily silence nuisance alarms for up to 10 mins
Manufacturer Part Number
P4010LACS-W
UPC
04787127326
Amperage Rating
53 Milli-Amp
Brand Name
Kidde
Environmental Conditions
Upto 95% Non-Condensing Relative Humidity
Color/Finish
White
Manufacturer Name
Kidde
Degree of Protection
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.