Kidde EG1-VM Genesis Series Strobe 24-Volt DC/fwr 0.103/0.141/0.255/0.311-Amp at 24-Volt DC 0.125/0.179/0.346/0.392-Amp at 24-Volt fwr Clear Lens White Housing

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kidde EG1-VM Genesis Series Strobe 24-Volt DC/fwr 0.103/0.141/0.255/0.311-Amp at 24-Volt DC 0.125/0.179/0.346/0.392-Amp at 24-Volt fwr Clear Lens White Housing

SKU: 67940
Kidde Genesis series strobe features clear lens and white housing. It has a dimension of 4.5-Inch x 2.75-Inch x 0.82-Inch. This strobe with xenon light source, offers loudness of 99 dB at 1 M/89 dB at 10-ft and delivers 15/30/75/110 Cd light intensity. It has patented cavity design that allows light to produce a highly controlled distribution pattern. Fulllight strobe technology assures consistent illumination over the entire coverage area. It has voltage rating of 24-Volts DC/fwr and withstands temperature of 0 to 49 deg C. This strobe fits standard single gang electrical boxes and supports flush or surface mounting. It has current rating of 0.103/0.141/0.255/0.311-Amp at 24-Volts DC and 0.125/0.179/0.346/0.392-Amp at 24-Volts fwr. Strobe is UL/ULC listed and CE/FCC/MEA/FM certified.
  • Comprised of xenon light source and clear lens
  • Low-profile design
  • Offers field selectable for high or low dB horn output and temporal or steady horn output via switch

Overview

Kidde Genesis series strobe features clear lens and white housing. It has a dimension of 4.5-Inch x 2.75-Inch x 0.82-Inch. This strobe with xenon light source, offers loudness of 99 dB at 1 M/89 dB at 10-ft and delivers 15/30/75/110 Cd light intensity. It has patented cavity design that allows light to produce a highly controlled distribution pattern. Fulllight strobe technology assures consistent illumination over the entire coverage area. It has voltage rating of 24-Volts DC/fwr and withstands temperature of 0 to 49 deg C. This strobe fits standard single gang electrical boxes and supports flush or surface mounting. It has current rating of 0.103/0.141/0.255/0.311-Amp at 24-Volts DC and 0.125/0.179/0.346/0.392-Amp at 24-Volts fwr. Strobe is UL/ULC listed and CE/FCC/MEA/FM certified.

Specifications

Shape
No
Voltage Rating
24 Volt DC
Item Name
Strobe
Color/Finish
Clear Lens, White Housing
Type
Genesis Series
Mounting
Flush/Surface
Loudness
99/89 DB at 1 m/10 ft
Standards
UL Listed, ULC Listed, CE Marked, FM Approved, MEA, FCC Compliant
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
46171604
GTIN
00782640680469
Temperature Rating
0 to 49 deg C
Amperage Rating
0.103/0.141/0.255/0.311 Amp at 24 Volt DC, 0.125/0.179/0.346/0.392 Amp at 24 Volt FWR
Size
4.5 Inch Length x 2.75 Inch Width x 0.82 Inch Depth
Degree of Protection
No
Energy Star Flag
No
UPC
78264068046
Manufacturer Name
Kidde
Manufacturer Part Number
EG1-VM
Brand Name
Kidde

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.