Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kidde C3010 Electrochemical CO Alarm Sealed Lithium Battery

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kidde C3010 Electrochemical CO Alarm Sealed Lithium Battery

SKU: 425493
Kidde CO Alarm is perfect for use in living areas for protection from CO hazards. Alarm in white color, measures 4.5-Inch Dia x 2.75-Inch x 1.5-Inch. Alarm featuring piezoelectric horn, has noise level of 85 DB at 10 ft. It incorporates electrochemical CO sensor for maximum protection/safety. It has green LED light for indicating normal operation, red LED light for indicating alarm condition and amber LED light for indicating error. This alarm has 10-year sealed lithium battery for reliable operation. It supports mounting on wall for making installation easier. It withstands temperature of 40 to 100 deg F. Alarm is UL listed.
  • Test/Reset button tests CO alarm circuit operation and allows you to immediately silence the alarm
  • Eliminates worry about battery removal or unauthorized deactivation of alarm
  • Alarm automatically activates when attached to the mounting bracket
  • Test/Reset button tests the unit for proper operation and resets the carbon monoxide alarm

Overview

Kidde CO Alarm is perfect for use in living areas for protection from CO hazards. Alarm in white color, measures 4.5-Inch Dia x 2.75-Inch x 1.5-Inch. Alarm featuring piezoelectric horn, has noise level of 85 DB at 10 ft. It incorporates electrochemical CO sensor for maximum protection/safety. It has green LED light for indicating normal operation, red LED light for indicating alarm condition and amber LED light for indicating error. This alarm has 10-year sealed lithium battery for reliable operation. It supports mounting on wall for making installation easier. It withstands temperature of 40 to 100 deg F. Alarm is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Closure Type
No
Size
4.5 Inch Length x 1.5 Inch Depth x 2.75 Inch Height
Mounting
Wall
Temperature Rating
40 to 100 deg F
Noise Level
85 DB at 10 ft
Alarm Reset
No
UNSPSC
46191501
Horn Type
Piezoelectric
Indicator Lights
LED
Power Source
Sealed Lithium Battery
Sensor Type
Electrochemical Smoke
Standards
UL 2034 Listed
Energy Star Flag
No
sku
425493
Item Name
CO Alarm
Manufacturer Part Number
C3010
Brand Name
Kidde
Environmental Conditions
10 - 95% Relative Humidity
Color/Finish
White
Manufacturer Name
Kidde
Degree of Protection
No
Hazardous Materials Code
N

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.