Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kidde 21006406 KN-COB-IC Electrochemical CO Alarm With Battery Backup 9-Volt Battery 120-Volt AC Worry-Free

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kidde 21006406 KN-COB-IC Electrochemical CO Alarm With Battery Backup 9-Volt Battery 120-Volt AC Worry-Free

SKU: 11436
Kidde CO Alarm is perfect for providing warning signal for CO hazard. Alarm in white color, measures 5.75-Inch Dia x 1.8-Inch. Alarm featuring piezoelectric horn, has noise level of 85 DB at 10 ft. It incorporates electrochemical CO sensor for maximum protection/safety. Alarm supports interconnection with up to 24 Kidde devices. This AC hardwired alarm featuring sealed cover, has 9-Volt battery backup for providing power during power outages. It has adjustable mounting bracket for fast installation and perfect alignment. It supports mounting on wall and ceiling for making installation easier. It withstands temperature of 40 to 100 deg F. Alarm is UL listed.
  • Offers peace of mind against the silent killer
  • Test/Reset button tests CO alarm circuit operation and allows you to immediately silence the alarm
  • Battery pull tab eliminates battery installation time and keeps battery fresh
  • Quick connect feature makes installation faster with snap-on electrical harness
  • Sealed to protect sensor from contaminants prior to installation
  • Tamper resist locking feature to deter battery and alarm theft
  • The CO sensor will not alarm to levels of CO below 30 ppm

Overview

Kidde CO Alarm is perfect for providing warning signal for CO hazard. Alarm in white color, measures 5.75-Inch Dia x 1.8-Inch. Alarm featuring piezoelectric horn, has noise level of 85 DB at 10 ft. It incorporates electrochemical CO sensor for maximum protection/safety. Alarm supports interconnection with up to 24 Kidde devices. This AC hardwired alarm featuring sealed cover, has 9-Volt battery backup for providing power during power outages. It has adjustable mounting bracket for fast installation and perfect alignment. It supports mounting on wall and ceiling for making installation easier. It withstands temperature of 40 to 100 deg F. Alarm is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Closure Type
No
Alarm Reset
No
Noise Level
85 DB at 10 ft
Sub Brand
Worry-Free
Voltage Rating
120 Volt AC
Temperature Rating
40 to 100 deg F
Mounting
Ceiling/Wall
Size
5.75 Inch Dia x 1.8 Inch Depth
UNSPSC
46191505
Horn Type
Piezoelectric
Indicator Lights
LED
Interconnections
Upto 24 Kidde Devices
Power Source
9 Volt Battery, AC Hardwired
Sensor Type
Electrochemical Smoke
Standards
UL 2034 Listed
GTIN
00047871001200
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
11436
Item Name
CO Alarm With Battery Backup
Frequency Rating
60 Hz
Manufacturer Part Number
21006406
UPC
04787100120
Brand Name
Kidde
Environmental Conditions
5 - 95% Relative Humidity
Color/Finish
White
Manufacturer Name
Kidde
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No
Eclipse Keywords Numeric
21006406

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.