Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kidde 21006374 I12020 Wire-In Ionization Smoke Alarm 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kidde 21006374 I12020 Wire-In Ionization Smoke Alarm 120-Volt AC

SKU: 11504
Kidde Wire-in smoke alarm ensures maximum detection of the various types of fire that can occur within the home. Alarm in white color, measures 5.6-Inch Dia x 1.55-Inch. Alarm featuring piezoelectric horn, has noise level of 85 DB at 10 ft. It incorporates ionization smoke sensor that is effective at detecting particles produced by flaming fires. It has dust cover that efficiently protects sensor from contaminates. Alarm supports interconnection with up to 24 Kidde devices. This AC hardwired alarm featuring large mounting base, supports mounting on wall and ceiling for making installation easier. It withstands temperature of 40 to 100 deg F. Alarm is UL listed and meets NFPA standards.
  • Tamper-resistant feature deters alarm theft
  • Alarm memory flashes red LED indicating which unit was the initiating alarm in interconnected system
  • Prestripped wiring harness with easy off cap does not require stripper tool
  • Tinned strands increase conductivity and wire nut grip
  • Fewer Callbacks
  • One button design for easy operation and less confusion
  • Operates Hush™ and alarm test

Overview

Kidde Wire-in smoke alarm ensures maximum detection of the various types of fire that can occur within the home. Alarm in white color, measures 5.6-Inch Dia x 1.55-Inch. Alarm featuring piezoelectric horn, has noise level of 85 DB at 10 ft. It incorporates ionization smoke sensor that is effective at detecting particles produced by flaming fires. It has dust cover that efficiently protects sensor from contaminates. Alarm supports interconnection with up to 24 Kidde devices. This AC hardwired alarm featuring large mounting base, supports mounting on wall and ceiling for making installation easier. It withstands temperature of 40 to 100 deg F. Alarm is UL listed and meets NFPA standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Closure Type
No
Alarm Reset
No
Noise Level
85 DB at 10 ft
Voltage Rating
120 Volt AC
Type
Wire-In
Temperature Rating
40 to 100 deg F
Mounting
Ceiling/Wall
Size
5.6 Inch Dia x 1.55 Inch Depth
UNSPSC
46191505
Horn Type
Piezoelectric
Indicator Lights
LED
Interconnections
Upto 24 Kidde Devices
Power Source
AC Hardwired
Sensor Type
Ionization Smoke
Standards
UL 217, NFPA72, the State of California Fire Marshall, NFPA 101 (One and Two Family Dwellings), Federal Housing Authority (FHA), Housing and Urban Development (HUD)
GTIN
00047871403790
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
Item Name
Smoke Alarm
Frequency Rating
60 Hz
Manufacturer Part Number
21006374
UPC
04787140379
Amperage Rating
80 Milli-Amp
Brand Name
Kidde
Environmental Conditions
5 - 95% Relative Humidity
Color/Finish
White
Manufacturer Name
Kidde
Degree of Protection
No

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.