Kidde 1279-9999 RF-SM-AC Ionization Wireless Interconnect Smoke Alarm With Battery Backup 9-Volt Battery 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kidde 1279-9999 RF-SM-AC Ionization Wireless Interconnect Smoke Alarm With Battery Backup 9-Volt Battery 120-Volt AC

SKU: 11457
Kidde Wireless interconnect smoke alarm ensures maximum detection of the various types of fire that can occur within the home. Alarm in white color, measures 5.75-Inch Dia x 1.25-Inch. Alarm featuring piezoelectric horn, has noise level of 85 DB at 10 ft. It incorporates ionization smoke sensor that is effective at detecting particles produced by flaming fires. It employs wireless technology that uses radio frequency to both transmit and receive messages about a hazard in the home. Alarm supports interconnection with up to 24 Kidde devices of which 18 can be initiating.

This alarm has LED light that flashes for indicating power receiving status. It employs Hush™ feature that temporarily silences nuisance alarms. This AC hardwired alarm has 9-Volt battery backup for providing power during power outages. It has low battery indicator that chirps when battery needs replacement. It supports mounting on wall and ceiling for making installation easier. It withstands temperature of 40 to 100 deg F. Alarm is UL listed and meets NFPA standards.
  • AC power with battery backup allow homeowners to expand a current interconnected system
  • Two universal adapters are included, which allows it to be used with most existing interconnected systems
  • Smart touch button quickly and temporarily silences nuisance alarms
  • Test button verifies battery and alarm operation
  • Tamper resist locking pin helps to deter from theft or tampering
  • Twist-Off mounting for fast installation and easy, safe battery replacement

Overview

Kidde Wireless interconnect smoke alarm ensures maximum detection of the various types of fire that can occur within the home. Alarm in white color, measures 5.75-Inch Dia x 1.25-Inch. Alarm featuring piezoelectric horn, has noise level of 85 DB at 10 ft. It incorporates ionization smoke sensor that is effective at detecting particles produced by flaming fires. It employs wireless technology that uses radio frequency to both transmit and receive messages about a hazard in the home. Alarm supports interconnection with up to 24 Kidde devices of which 18 can be initiating.

This alarm has LED light that flashes for indicating power receiving status. It employs Hush™ feature that temporarily silences nuisance alarms. This AC hardwired alarm has 9-Volt battery backup for providing power during power outages. It has low battery indicator that chirps when battery needs replacement. It supports mounting on wall and ceiling for making installation easier. It withstands temperature of 40 to 100 deg F. Alarm is UL listed and meets NFPA standards.

Specifications

Closure Type
No
Interconnections
Upto 24 Kidde Devices (of Which 18 Can be Initiating)
Manufacturer Part Number
1279-9999
Manufacturer Name
Kidde
UPC
04787105560
Sensor Type
Ionization Smoke
Power Source
9 Volt Battery, AC Hardwired
Indicator Lights
LED
Size
5.75 Inch Dia x 1.25 Inch Depth
Item Name
Wireless Interconnect Smoke Alarm With Battery Backup
Brand Name
Kidde
Horn Type
Piezoelectric
Standards
UL 217, NFPA72, the State of California Fire Marshall, NFPA 101 (One and Two Family Dwellings), Federal Housing Authority (FHA), Housing and Urban Development (HUD)
UNSPSC
46191505
RoHS Flag
No
Country Of Origin
China
Voltage Rating
120 Volt AC
Temperature Rating
40 to 100 deg F
Mounting
Ceiling/Wall
Energy Star Flag
No
Environmental Conditions
Upto 85% Relative Humidity
Degree of Protection
No
Connection Type
Quick-Connect Plug with 8 Inch Pigtails
GTIN
00047871055609
Alarm Reset
No
Noise Level
85 DB at 10 ft
Color/Finish
White

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.