Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kidde 0919-9999 RF-SM-DC Ionization Wireless Interconnect Smoke Alarm 3 AA Alkaline Battery

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kidde 0919-9999 RF-SM-DC Ionization Wireless Interconnect Smoke Alarm 3 AA Alkaline Battery

SKU: 11447
Kidde Wireless interconnect smoke alarm ensures maximum detection of the various types of fire that can occur within the home. Alarm in white color, measures 5.75-Inch Dia x 1.25-Inch. Alarm featuring piezoelectric horn, has noise level of 85 DB at 10 ft. It incorporates ionization smoke sensor that is effective at detecting particles produced by flaming fires. It employs wireless technology that uses radio frequency to both transmit and receive messages about a hazard in the home. Alarm supports interconnection with up to 24 Kidde devices of which 18 can be initiating.

This alarm has LED light that flashes for indicating power receiving status. It employs Hush™ feature that temporarily silences nuisance alarms. This alarm uses three AA alkaline batteries for reliable operation. It has low battery indicator that chirps when battery needs replacement. It supports mounting on wall and ceiling for making installation easier. It withstands temperature of 40 to 100 deg F. Alarm is UL listed and meets NFPA standards.
  • Smart touch button quickly and temporarily silences nuisance alarms
  • Battery power allows homeowners to install interconnected alarms without rewiring
  • Wireless alarm allows you to install in a detached workshop or shed
  • Test button verifies battery and alarm operation
  • Battery protects even during power outages
  • Tamper resist locking pin helps to deter from theft or tampering
  • Twist-Off mounting for fast installation and easy, safe battery replacement

Overview

Kidde Wireless interconnect smoke alarm ensures maximum detection of the various types of fire that can occur within the home. Alarm in white color, measures 5.75-Inch Dia x 1.25-Inch. Alarm featuring piezoelectric horn, has noise level of 85 DB at 10 ft. It incorporates ionization smoke sensor that is effective at detecting particles produced by flaming fires. It employs wireless technology that uses radio frequency to both transmit and receive messages about a hazard in the home. Alarm supports interconnection with up to 24 Kidde devices of which 18 can be initiating.

This alarm has LED light that flashes for indicating power receiving status. It employs Hush™ feature that temporarily silences nuisance alarms. This alarm uses three AA alkaline batteries for reliable operation. It has low battery indicator that chirps when battery needs replacement. It supports mounting on wall and ceiling for making installation easier. It withstands temperature of 40 to 100 deg F. Alarm is UL listed and meets NFPA standards.

Specifications

Closure Type
No
Mounting
Ceiling/Wall
Temperature Rating
40 to 100 deg F
Item Name
Wireless Interconnect Smoke Alarm
Size
5.75 Inch Dia x 1.25 Inch Depth
Environmental Conditions
Upto 85% Relative Humidity
Noise Level
85 DB at 10 ft
Alarm Reset
No
Horn Type
Piezoelectric
Indicator Lights
LED
Interconnections
Upto 24 Kidde Devices (of Which 18 Can be Initiating)
Power Source
(3) AA Alkaline Battery
Sensor Type
Ionization Smoke
Brand Name
Kidde
Manufacturer Part Number
0919-9999
UPC
04787105557
Energy Star Flag
No
Degree of Protection
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
46191505
GTIN
00047871055579
Standards
UL 217, NFPA72 and (Chapter 11 2002 Edition), the State of California Fire Marshall, NFPA 101 (One and Two Family Dwellings), Federal Housing Authority (FHA), Housing and Urban Development (HUD)
Color/Finish
White
Manufacturer Name
Kidde

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.