Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler G6162NI Replacement Shade 9-Inch Frosted White For 6162 6463 and 6464NI Halogen Bath Lights

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler G6162NI Replacement Shade 9-Inch Frosted White For 6162 6463 and 6464NI Halogen Bath Lights

SKU: 92346
Kichler Replacement shade in frosted white finish, has glass construction for better absorption, refraction and transmission of light. This 9-Inch shade is compatible with 6162, 6463 and 6464NI halogen bath lights.
  • Features frosted white finish
  • Made from glass for transmission of light
  • Suits 6162, 6463 and 6464NI halogen bath lights

Overview

Kichler Replacement shade in frosted white finish, has glass construction for better absorption, refraction and transmission of light. This 9-Inch shade is compatible with 6162, 6463 and 6464NI halogen bath lights.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Shape
No
Lamp Included
No
Shade Type
No
Dimmable
No
Degree of Protection
No
Dimensions
9 Inch Dia
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Manufacturer Part Number
G6162NI
Manufacturer Name
Kichler
For Use With
6162, 6463 and 6464NI Halogen Bath Lights
Color/Finish
Frosted White
Item Name
Replacement Shade
Brand Name
Kichler
Material
Glass
Socket Type
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.