Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 9940BK 1-Light Post Mount Lantern 200 Watt 120 Volt Black Painted Salisbury

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 9940BK 1-Light Post Mount Lantern 200 Watt 120 Volt Black Painted Salisbury

SKU: 274618
Kichler Salisbury Collection Outdoor post lantern features cast aluminum construction with black painted finish for long-lasting performance. It measures 12 Inch x 25.5 Inch. This outdoor post lantern supports 200-Watt A21 shaped incandescent lamp operating at 120 Volts. It features white linen glass reflector for enhanced light illumination. It comes with medium base socket. Outdoor post lantern is CULW Wet safety rated.
  • Fixture wattage rating of 200 Watts
  • Accommodates one lamp
  • Features white linen glass reflector

Overview

Kichler Salisbury Collection Outdoor post lantern features cast aluminum construction with black painted finish for long-lasting performance. It measures 12 Inch x 25.5 Inch. This outdoor post lantern supports 200-Watt A21 shaped incandescent lamp operating at 120 Volts. It features white linen glass reflector for enhanced light illumination. It comes with medium base socket. Outdoor post lantern is CULW Wet safety rated.

Specifications

List UOM Qty
1
Order UOM
ea
Fixture Wattage
200 Watt
Collection
Salisbury
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Lamp Included
No
UNSPSC
39111605
Lamp Type/Designation
A21 Incandescent
Shade Type
White Linen Glass
Standards
cUL Certified Wet Safety Rated
GTIN
00783927226943
Number of Lamps
1.0000
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
274618
Mounting
Post
UPC
78392722694
Manufacturer Name
Kichler
Manufacturer Part Number
9940BK
Lamp Wattage
200 Watt
Item Name
Post Mount Lantern
Finish
Black Painted
Dimmable
No
Dimensions
12 Inch Width x 25.5 Inch Height
Construction
Cast Aluminum
Brand Name
Kichler
Degree of Protection
No
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.