Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Kichler 9909OZ 1 Light Outdoor Post Light 150-Watt 120-Volt Olde Bronze Mount Vernon Mount Vernon

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 9909OZ 1 Light Outdoor Post Light 150-Watt 120-Volt Olde Bronze Mount Vernon Mount Vernon

SKU: 39063
Kichler Mount Vernon Collection 120-Volt Outdoor post light features brass construction with olde bronze finish. The post light accommodates A19 incandescent lamp of 150-Watts. This post light has medium socket and clear seedy glass shade. It measures 9.5-Inch x 20.75-Inch.
  • Comes in olde bronze finish
  • Durable brass construction for long-lasting performance
  • Measures 9.5-Inch x 20.75-Inch

Overview

Kichler Mount Vernon Collection 120-Volt Outdoor post light features brass construction with olde bronze finish. The post light accommodates A19 incandescent lamp of 150-Watts. This post light has medium socket and clear seedy glass shade. It measures 9.5-Inch x 20.75-Inch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 Volt
Shape
No
Collection
Mount Vernon
Fixture Wattage
150 Watt
Lamp Included
No
Socket Type
Medium
GTIN
00783927014434
Lamp Type/Designation
A19 Incandescent
Shade Type
Clear Seeded Glass
Standards
Safety Rated, Wet Location Rated
UNSPSC
39111612
RoHS Flag
No
Country Of Origin
China
Energy Star Flag
No
sku
39063
Number of Lamps
1.0000
Manufacturer Part Number
9909OZ
UPC
78392701443
Manufacturer Name
Kichler
Brand Name
Kichler
Construction
Brass
Degree of Protection
No
Dimensions
9.5 Inch Width x 20.75 Inch Height
Dimmable
No
Finish
Old Bronze
Lamp Wattage
150 Watt
Item Name
Outdoor Post Light
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.