Kichler 9789TZ Wall Lantern 100-Watt 120-Volt Tannery Bronze Townhouse

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 9789TZ Wall Lantern 100-Watt 120-Volt Tannery Bronze Townhouse

SKU: 92220
Kichler Townhouse Collection Outdoor wall lantern in tannery bronze finish, features aluminum construction. The clear beveled glass shade brings elegance to the home. It supports one 100-Watt A19 medium incandescent lamp. This lantern has voltage rating of 120-Volts. It has a dimension of 7.25-Inch x 15.25-Inch. This lantern is wall mountable using 4.5-Inch x 7-Inch backplate. It has 9-inches of extension from the wall. Lantern is UL, CULW listed.
  • Supports one lamp
  • 4.5-Inch Height from center of wall opening
  • Rated at 100-Watts

Overview

Kichler Townhouse Collection Outdoor wall lantern in tannery bronze finish, features aluminum construction. The clear beveled glass shade brings elegance to the home. It supports one 100-Watt A19 medium incandescent lamp. This lantern has voltage rating of 120-Volts. It has a dimension of 7.25-Inch x 15.25-Inch. This lantern is wall mountable using 4.5-Inch x 7-Inch backplate. It has 9-inches of extension from the wall. Lantern is UL, CULW listed.

Specifications

Lamp Type/Designation
(1) 100 Watt A19 Incandescent
Shade Type
Clear Beveled Glass
Manufacturer Name
Kichler
UPC
78392716588
Manufacturer Part Number
9789TZ
Fixture Wattage
100 Watt
Lamp Included
No
Item Name
Wall Lantern
Dimmable
No
Dimensions
7.25 Inch Width x 15.25 Inch Height
Degree of Protection
No
Voltage Rating
120 Volt
Mounting
Wall
Finish
Tannery Bronze
Collection
Townhouse
Brand Name
Kichler
Construction
Aluminum
Country Of Origin
China
Base Backplate
4.5 Inch Width x 7 Inch Height
Socket Type
Medium
Shape
No
Energy Star Flag
No
Lamp Wattage
100 Watt
RoHS Flag
No
UNSPSC
39111605
GTIN
00783927165884
Standards
UL Listed, cUL Certified
Number of Lamps
1.0000

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.